Calypso 8 Light Chandelier 33.5 In. Polished Nickel

  • Mfr # 6433-PN

  • Zoro # G915447218


product price: $3,325.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Material
Steel
Width
33.5 in
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6433-PN
Zoro #
G915447218
UPC #
806134853525
Country of Origin
China

Dimensions

Width
33.5 in
Length
33.5 in
Height
32.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Material
Steel
Color
Polished Nickel
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
8
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Description

Whimsical and youthful, fresh and modern, Calypso brings big top flair to the space it lights up. A celebration of fun and geometry, its maximalist aesthetic with fluted-spiral hollow glass orbs and crackle-glass sPhilippinesere diffusers makes it a wow-factor fixture which will stand out in a room with more restrained design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.