
Cambridge 6 Light Chandelier in Aged Brass/Soft Studio Green by Mark D. Sikes
Mfr # MDS121-AGB/SSG
Zoro # G416223915
product price: $3,459.00
/eaKey Features
Width
28.5 in
Lamp Base
E12 Candelabra Base
Voltage
120V
Bulb Type
B11
Series
Cambridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS121-AGB/SSG
Zoro #
G416223915
UPC #
806134984052
Country of Origin
China
Dimensions
Width
28.5 in
Height
23 in
Chain Length
54 in
Details
Lamp Base
E12 Candelabra Base
Housing Finish
Aged Brass/Soft Studio Green
Voltage
120V
Bulb Type
B11
Item
Chandelier
Series
Cambridge
Number of Lights
6
Bulb Included
No
Includes
Fixture, Hardware
Fixture Wattage
60 W
Material
Steel
Location Rating
UL Damp
Description
The Cambridge family features refined, metal drum shades with sleek details. The brass interior of the chandeliers amplifies light when illuminated, creating a warm, atmospheric glow. Strips of metal with visible screws add a modern touch, giving each fixture a distinctive industrial flair. Available in 4 and 6-light formats, Cambridge is well-suited to a dining room or kitchen. Available in three finish options, Aged Brass and Soft Studio Green, Aged Brass and Soft Crimson and Polished Nickel and Soft French Blue.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.