Cambridge 6 Light Chandelier in Polished Nickel/Soft French Blue by Mark D. Sikes
- Mfr # MDS121-PN/FBL
- Zoro # G316223862
product price:Â
$
3,459.00
/ea
Key Features
Fixture Wattage
60 W
Chain Length
54 in
Lamp Base
E12 Candelabra Base
Bulb Included
No
Series
Cambridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDS121-PN/FBL
- Zoro #
- G316223862
- UPC #
- 806134984076
- Country of Origin
- China
Dimensions
- Chain Length
- 54 in
- Height
- 23 in
- Width
- 28.5 in
Details
- Item
- Chandelier
- Housing Finish
- Polished Nickel/Soft French Blue
- Fixture Wattage
- 60 W
- Lamp Base
- E12 Candelabra Base
- Bulb Included
- No
- Series
- Cambridge
- Bulb Type
- B11
- Material
- Steel
- Includes
- Fixture, Hardware
- Number of Lights
- 6
- Voltage
- 120V
- Location Rating
- UL Damp
Description
The Cambridge family features refined, metal drum shades with sleek details. The brass interior of the chandeliers amplifies light when illuminated, creating a warm, atmospheric glow. Strips of metal with visible screws add a modern touch, giving each fixture a distinctive industrial flair. Available in 4 and 6-light formats, Cambridge is well-suited to a dining room or kitchen. Available in three finish options, Aged Brass and Soft Studio Green, Aged Brass and Soft Crimson and Polished Nickel and Soft French Blue.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.