Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camby 4 Light Chandelier in Aged Brass Finish

  • Mfr # 2704-AGB

  • Zoro # G822646827


product price: $1,314.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Ivory Linen
Power Source
Hardwired
Fixture Dimension
30 in. W x 9.5 in. H
Bulb Included
No
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2704-AGB
Zoro #
G822646827
UPC #
197292992318
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
30 in. W x 9.5 in. H
Hang Type/Length
54 Chain
Width
30 in
Canopy Dimension
6.25 in. W x 0.75 in. H
Height
9.5 in
Assembled Depth
30 in

Details

Shade Material
Ivory Linen
Power Source
Hardwired
Bulb Included
No
Dimmable
No
Number of Lights
4
Canopy Shape
Round
Bulb Type
A21
Finish
Aged Brass
Lamp Base
E26
Fixture Wattage
25 W
Color
Aged Brass
Voltage
120 V
Material
Textile
Slope Ceiling Adaptable
No
Standards
UL Listed; cETL
Damp/Wet Rating
Damp
Item
Chandelier

Description

Camby balances oversized proportions with tailored details to create a sophisticated statement pendant. Supported by a triple-chain system, the pleated ivory linen shade channels a classic sense of style. An Aged Brass oculus anchors the piece, adding a focal point from below. Available in 3 and 4-light options, Camby pairs beautifully with many design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.