Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Campagna 2 Light Wall Sconce 14 In. Old Bronze

  • Mfr # 6322-OB

  • Zoro # G515452223


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Width
14 in
Fixture Voltage
120V
Finish
Old Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6322-OB
Zoro #
G515452223
UPC #
806134189075
Country of Origin
China

Dimensions

Height
22 in
Width
14 in
Length
14 in
Assembled Depth
7.75 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Old Bronze
Watts
60W
Body Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Socket Count
2
Battery Included
No
Color
Old Bronze
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.