Zoro Homepage

Canton 1 Light Semi Flush 12 In. Old Bronze

  • Mfr # 9812F-OB

  • Zoro # G815450790


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Watts
150W
Length
12 in
Includes
Fixture, Hardware
Body Material
Brass
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9812F-OB
Zoro #
G815450790
UPC #
806134097257
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
12 in

Details

Item
Semi Flush
Watts
150W
Includes
Fixture, Hardware
Body Material
Brass
Voltage
120V
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Color
Old Bronze
Bulb Included
N
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.