Zoro Homepage

Canton 1 Light Semi Flush 15 In. Old Bronze

  • Mfr # 9815F-OB

  • Zoro # G915451499


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
150W
Length
15 in
Width
15 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9815F-OB
Zoro #
G915451499
UPC #
806134097288
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
13 in

Details

Item
Semi Flush
Voltage
120V
Watts
150W
Includes
Fixture, Hardware
Body Material
Brass
Color
Old Bronze
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.