Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canton 1 Light Semi Flush 9 In. Old Bronze

  • Mfr # 9809F-OB

  • Zoro # G115450667


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Body Material
Brass
Length
9 in
Height
11.5 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9809F-OB
Zoro #
G115450667
UPC #
806134097226
Country of Origin
China

Dimensions

Length
9 in
Height
11.5 in
Width
9 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Body Material
Brass
Watts
100W
Voltage
120V
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Included
N
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Color
Old Bronze
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.