
Capers Table Lamp in Aged Brass/Ceramic Ivory Petal by Cortney Bishop
Mfr # CBL9430-AGB/CIP
Zoro # G916146189
product price: $971.00
/ea
Free Shipping & Returns
Key Features
Maximum Wattage
15 W
Width
19 in
Includes
Fixture, Hardware
Bulb Type
A19
Bulbs Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBL9430-AGB/CIP
Zoro #
G916146189
UPC #
806134994211
Country of Origin
Viet Nam
Dimensions
Width
19 in
Height
29.5 in
Details
Maximum Wattage
15 W
Includes
Fixture, Hardware
Bulb Type
A19
Bulbs Included
No
Finish
Aged Brass/Ceramic Ivory Petal
Item
Table Lamp
Voltage
120V
Bulb Base Type
E26 Medium Base
Number of Bulbs
1
Material
Ceramic
Location Rating
UL Dry
Series
Capers
Description
A nod to the pronounced, earthy forms of vintage 1960s lamps, Capers features a decorative botanical motif with a dense, leaf-like repeating pattern. The oversized Ivory Petal Ceramic base exudes a playful presence while the exaggerated scale of the natural linen lampshade pushes the silhouette beyond the expected. With subtle Aged Brass metalwork, Capers balances sophistication with ease as a true signature of this collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.