Zoro Homepage

Capri 33 Light Chandelier 38 In. Aged Brass

  • Mfr # 5538-AGB

  • Zoro # G015451665


product price: $5,366.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Aged Brass
Includes
Fixture, Hardware
Length
38 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5538-AGB
Zoro #
G015451665
UPC #
806134142803
Country of Origin
China

Dimensions

Height
39 in
Length
38 in
Width
38 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Color
Aged Brass
Voltage
120V
Bulb Included
N
Socket Count
33
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No

Description

Capri is a beautifully botanical take on the sputnik silhouette. Wavy, floral-like shades of opal glossy glass sprout from a center orb to give the piece a natural, ruffled effect. This large-scale chandelier fills the entire space with a warm, tranquil glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.