Carolina 22 in. Pendant in Aged Brass by Cortney Bishop

  • Mfr # CB5722-AGB

  • Zoro # G916223897


product price:  $801.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
Textile
Chain Length
54 in
Bulb Type
B11
Lamp Base
E12 Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB5722-AGB
Zoro #
G916223897
UPC #
806134991333
Country of Origin
India

Dimensions

Chain Length
54 in
Width
22 in
Height
28 in

Details

Voltage
120V
Material
Textile
Bulb Type
B11
Lamp Base
E12 Candelabra Base
Includes
Fixture, Hardware
Watts
10 W
Number of Lights
3
Lamp Included
No
Housing Finish
Aged Brass
Series
Carolina
Item
Pendant
Location Rating
UL Damp

Description

The Carolina pendant explores proportion and materiality with quiet confidence. The generous, soft form of the raw silk is eye-catching and special as it overlays a clear etched glass shade. The wrapped rods and matching tassel further add to the striking, airy material story. Accented by Aged Brass hardware, Carolinas warm, luxurious presence makes for a dreamy piece in dining areas and bedrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.