Carolina 30 in. Pendant in Aged Brass by Cortney Bishop

  • Mfr # CB5730-AGB

  • Zoro # G616223821


product price: $1,342.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Material
Textile
Lamp Included
No
Chain Length
54 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB5730-AGB
Zoro #
G616223821
UPC #
806134991357
Country of Origin
India

Dimensions

Width
30 in
Chain Length
54 in
Height
35.75 in

Details

Housing Finish
Aged Brass
Item
Pendant
Material
Textile
Lamp Included
No
Voltage
120V
Includes
Fixture, Hardware
Bulb Type
A19
Series
Carolina
Number of Lights
3
Watts
15 W
Lamp Base
E26 Medium Base
Location Rating
UL Damp

Description

The Carolina pendant explores proportion and materiality with quiet confidence. The generous, soft form of the raw silk is eye-catching and special as it overlays a clear etched glass shade. The wrapped rods and matching tassel further add to the striking, airy material story. Accented by Aged Brass hardware, Carolinas warm, luxurious presence makes for a dreamy piece in dining areas and bedrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.