Zoro Homepage

Carroll 1 Light Wall Sconce 5 In. Polished Nickel

  • Mfr # 8400-PN

  • Zoro # G315450696


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
5 in
Fixture Voltage
120V
Shade Color
Polished Nickel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400-PN
Zoro #
G315450696
UPC #
806134782504
Country of Origin
China

Dimensions

Height
13 in
Width
5 in
Length
5 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Polished Nickel
Watts
60W
Lamp Included
N
Body Material
Brass
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E12 Candelabra Base
Battery Included
No
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

We streamline a mid-century Italian sconce into a single work of cast brass. With a small backplate and an arm that scrolls gently back to meet it, Carroll is a modern and refined sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.