Zoro Homepage

Cascade Lake 30 in. Pendant Aged Brass

  • Mfr # 6604-AGB

  • Zoro # G016051406


product price: $2,048.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Aged Brass
Damp/Wet Rating
UL Damp
Fixture Wattage
10W
Includes
Fixture, Hardware
Material
Natural Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6604-AGB
Zoro #
G016051406
UPC #
806134964726
Country of Origin
India

Dimensions

Chain Length
54 in Chain
Length
30 in
Cord Length
120 in
Height
36.5 in
Width
30 in

Details

Finish
Aged Brass
Damp/Wet Rating
UL Damp
Fixture Wattage
10W
Includes
Fixture, Hardware
Material
Natural Woven
Number of Lights
4
Light Type
B11
Slope Ceiling Adaptable
Yes
Color
Aged Brass
Voltage
120 V
Item
Pendant
Series
Cascade Lake
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

The silhouette of a traditional pendant light is reimagined with a bohemian twist in Cascade Lake. Dyed Jute fabric has been stretched over a concealed framework, creating an airy outline similar to a paper lantern. The warm color and natural texture of the woven cloth come alive when this pendant is illuminated.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.