
Cashel Integrated LED Rechargeable Table Lamp in Aged Brass
Mfr # L2941-AGB
Zoro # G916146196
product price: $376.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Finish
Aged Brass
Number of Bulbs
1
Width
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L2941-AGB
Zoro #
G916146196
UPC #
806134983871
Country of Origin
China
Dimensions
Height
10 in
Width
6 in
Details
Finish
Aged Brass
Number of Bulbs
1
Material
Steel
Item
Rechargeable Table Lamp
Includes
Fixture, Hardware
Voltage
100-240V
Maximum Wattage
3 W
CRI
90
Location Rating
ETL Damp
Rechargeable
Yes
Color Temp
2700K
Lumens
100
Series
Cashel
Integrated LED
Yes
Description
Measuring just 10 inches in height, Cashel packs standout style into a petite format. Featuring a cloud glass shade and a conical metal base finished in Aged Brass, this lamp adds a playful pop of interest to any space. Highly functional yet delightfully fun, it imparts a touch of modernity that is perfect for accenting desks, nightstands, and other smaller surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.