Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassian 28.75 in. Chandelier Vintage Gold Leaf

  • Mfr # 7910-VGL

  • Zoro # G116051474


product price: $3,673.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120 V
Includes
Fixture, Hardware
Number of Lights
10
Series
Cassian
Lumens
500 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7910-VGL
Zoro #
G116051474
UPC #
806134963118
Country of Origin
China

Dimensions

Width
28.75 in
Cord Length
120 in
Length
28.75 in
Height
34.25 in
Chain Length
54 in Chain

Details

Voltage
120 V
Includes
Fixture, Hardware
Number of Lights
10
Series
Cassian
Lumens
500 Lumens
Lamp Type
B11
Fixture Wattage
10W
Material
Steel
Item
Chandelier
CRI
90
Glass Color
Vintage Gold Leaf
Finish
Vintage Gold Leaf
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Dimmer
ELV, TRIAC
Location Rating
UL Damp

Description

Inspired by Parisian design aesthetics, this graceful tiered glass chandelier is a showstopper. Slender plates of fluted piastre glass are secured to a delicate framework with fine, jewelry-like pins. The glass features an optic chevron pattern that mimics the pattern on leaves, adding textural depth. Cassian is available with 10 or 18 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.