Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castor 2 Light Bath And Vanity 4.25 In. Aged Brass

  • Mfr # 1792-AGB

  • Zoro # G815451506


product price: $864.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
24.25 in
Length
4.25 in
Width
4.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1792-AGB
Zoro #
G815451506
UPC #
806134935788
Country of Origin
China

Dimensions

Height
24.25 in
Length
4.25 in
Width
4.25 in
Size
24.25 in
Depth
3.75 in

Details

Color
AGED BRASS
Item
Bath and Vanity
Voltage
120V
Bulb Included
Y
Includes
Fixture, Hardware
Watts
12W
Finish
AGED BRASS
Housing Material
Brass
Battery Included
No
Socket Count
2
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No

Description

Drawing inspiration from modernized Art Deco interiors, Castor features a construction of thick glass tubes, ridged to resemble stacked rings. The subtle chill marks of the glass create a contemporary, icy glow when lit by the integrated LED. An Aged Brass finish adds warmth to the frame. Whether in its 1 or 2-light form, Castor illuminates spaces with a lively, bubbly charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.