Zoro Homepage

Catskill 4 Light Lantern 18 In. Aged Brass

  • Mfr # 4118-AGB

  • Zoro # G515451899


product price: $1,323.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
18 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4118-AGB
Zoro #
G515451899
UPC #
806134018429
Country of Origin
China

Dimensions

Height
18 in
Length
18 in
Width
18 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Watts
40W
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
4
Designer
Hudson Valley Lighting

Description

A large cube frame is suspended from four intricately-detailed chains giving Catskill an air of soPhilippinesistication. The lamps come down from the top as opposed to up from the bottom adding to the distinctive style while providing gorgeous downlight. Comes in three finishes: Aged Brass, Aged Iron and Polished Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.