Cedar Hill 17 Light Chandelier in Vintage Gold Leaf Finish

  • Mfr # 1350-VGL

  • Zoro # G922646819


product price: $4,766.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Fixture Wattage
10 W
Slope Ceiling Adaptable
No
Hang Type/Length
54 Chain
Color
Vintage Gold Leaf
Height
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1350-VGL
Zoro #
G922646819
UPC #
197292992011
Country of Origin
Philippines

Dimensions

Hang Type/Length
54 Chain
Height
24.25 in
Assembled Depth
47.25 in
Fixture Dimension
47.25 in. W x 24.25 in. H
Width
47.25 in
Canopy Dimension
7.75 in. W x 1.25 in. H

Details

Fixture Wattage
10 W
Slope Ceiling Adaptable
No
Color
Vintage Gold Leaf
Canopy Shape
Round
Bulb Included
No
Damp/Wet Rating
Damp
Lamp Base
E12
Dimmable
No
Number of Lights
17
Shade Material
Blonchino Piastre Glass
Finish
Vintage Gold Leaf
Power Source
Hardwired
Bulb Type
B11
Voltage
120 V
Standards
UL Listed; cUL
Material
Iron
Item
Chandelier

Description

A celebration of maximalism, Cedar Hill is a whimsical tiered showpiece composed of painterly glass panels. Each suspended panel of Blonchino piastre glass curls slightly outwards, adding volume to the composition. Viewed from the side, Cedar Hill recalls a cluster of grapes on the vine; from below, it blooms like a rose. This lustrous fixture is available with 5, 9, or 17 lights with a Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.