Cedar Hill 5 Light Chandelier in Vintage Gold Leaf Finish

  • Mfr # 1330-VGL

  • Zoro # G322646808


product price: $1,879.99
/ea
Free Shipping & Returns

Key Features

Assembled Depth
30.25 in
Slope Ceiling Adaptable
No
Dimmable
No
Fixture Wattage
10 W
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330-VGL
Zoro #
G322646808
UPC #
197292990574
Country of Origin
Philippines

Dimensions

Assembled Depth
30.25 in
Width
30.25 in
Fixture Dimension
30.25 in. W x 15.5 in. H
Hang Type/Length
1-3 / 1-6 / 1-12 / 2-18 Stems
Canopy Dimension
7.75 in. W x 1.25 in. H
Height
15.5 in

Details

Slope Ceiling Adaptable
No
Dimmable
No
Fixture Wattage
10 W
Power Source
Hardwired
Canopy Shape
Round
Item
Chandelier
Shade Material
Blonchino Piastre Glass
Finish
Vintage Gold Leaf
Color
Vintage Gold Leaf
Voltage
120 V
Number of Lights
5
Bulb Type
B11
Lamp Base
E12
Standards
UL Listed; cUL
Bulb Included
No
Damp/Wet Rating
Damp
Material
Iron

Description

A celebration of maximalism, Cedar Hill is a whimsical tiered showpiece composed of painterly glass panels. Each suspended panel of Blonchino piastre glass curls slightly outwards, adding volume to the composition. Viewed from the side, Cedar Hill recalls a cluster of grapes on the vine; from below, it blooms like a rose. This lustrous fixture is available with 5, 9, or 17 lights with a Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.