Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cedar Hill 9 Light Chandelier in Vintage Gold Leaf Finish

  • Mfr # 1339-VGL

  • Zoro # G922646802


product price: $3,139.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Dimmable
No
Canopy Shape
Round
Bulb Type
B11
Fixture Dimension
39 in. W x 19.75 in. H
Slope Ceiling Adaptable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1339-VGL
Zoro #
G922646802
UPC #
197292990598
Country of Origin
Philippines

Dimensions

Fixture Dimension
39 in. W x 19.75 in. H
Canopy Dimension
7.75 in. W x 1.25 in. H
Assembled Depth
39 in
Hang Type/Length
54 Chain
Width
39 in
Height
19.75 in

Details

Dimmable
No
Canopy Shape
Round
Bulb Type
B11
Slope Ceiling Adaptable
No
Shade Material
Blonchino Piastre Glass
Lamp Base
E12
Power Source
Hardwired
Fixture Wattage
10 W
Color
Vintage Gold Leaf
Number of Lights
9
Bulb Included
No
Damp/Wet Rating
Damp
Finish
Vintage Gold Leaf
Item
Chandelier
Standards
UL Listed; cUL
Voltage
120 V
Material
Iron

Description

A celebration of maximalism, Cedar Hill is a whimsical tiered showpiece composed of painterly glass panels. Each suspended panel of Blonchino piastre glass curls slightly outwards, adding volume to the composition. Viewed from the side, Cedar Hill recalls a cluster of grapes on the vine; from below, it blooms like a rose. This lustrous fixture is available with 5, 9, or 17 lights with a Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.