Zoro Homepage

Celmins 1 Light Wall Sconce in Soft White Finish

  • Mfr # AH5908-SWH

  • Zoro # G922646833


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Shade Color
Soft White
Bulb Type
B11
Back Plate Shape
Round
Body Material
Textile
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH5908-SWH
Zoro #
G922646833
UPC #
197292993810
Country of Origin
Philippines

Dimensions

Assembled Depth
11 in
Back Plate Dimension
4.75 in. W
Height
7.5 in
Width
11 in
Fixture Dimension
11 in. W x 7.5 in. H

Details

Shade Color
Soft White
Bulb Type
B11
Item
Wall Sconce
Back Plate Shape
Round
Body Material
Textile
Number of Bulbs
1
Damp/Wet Rating
Damp
Shade Material
Handmade Paper
Fixture Voltage
120 V
Standards
UL Listed; cUL
Power Source
Hardwired
Lamp Base
E12
Dimmable
No
Slope Ceiling Adaptable
No
Lamp Included
No
Watts
10 W
Finish
Soft White

Description

A natural extension of the Cy floor lamp, the Celmins family translates the warmth and texture of handmade materials into quiet, architectural forms. Crafted from handmade paper, the angular shades are trimmed in mushroom-hued whipstitching-a thoughtful detail that speaks to the artistry of their construction. Available as a 1- or 2-light wall sconce and a coordinating floor lamp, Celmins brings a soft sculptural quality to interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.