Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celmins 2 Light Wall Sconce in Soft White Finish

  • Mfr # AH5917-SWH

  • Zoro # G922646772


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Body Material
Textile
Fixture Voltage
120 V
Back Plate Shape
Round
Back Plate Dimension
4.75 in. W
Shade Material
Handmade Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH5917-SWH
Zoro #
G922646772
UPC #
197292993834
Country of Origin
Philippines

Dimensions

Height
16 in
Back Plate Dimension
4.75 in. W
Assembled Depth
7.5 in
Fixture Dimension
7.5 in. W x 16 in. H
Width
7.5 in

Details

Body Material
Textile
Fixture Voltage
120 V
Item
Wall Sconce
Back Plate Shape
Round
Shade Material
Handmade Paper
Power Source
Hardwired
Lamp Included
No
Lamp Base
E12
Damp/Wet Rating
Damp
Watts
10 W
Dimmable
No
Shade Color
Soft White
Slope Ceiling Adaptable
No
Bulb Type
B11
Finish
Soft White
Number of Bulbs
2
Standards
UL Listed; cUL

Description

A natural extension of the Cy floor lamp, the Celmins family translates the warmth and texture of handmade materials into quiet, architectural forms. Crafted from handmade paper, the angular shades are trimmed in mushroom-hued whipstitching-a thoughtful detail that speaks to the artistry of their construction. Available as a 1- or 2-light wall sconce and a coordinating floor lamp, Celmins brings a soft sculptural quality to interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.