Centerport 12 Light Chandelier 36.75 In. Polished Nickel

  • Mfr # 4237-PN

  • Zoro # G615452840


product price: $599.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
7W
Finish
Polished Nickel
Height
13.5 in
Bulb Included
N
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4237-PN
Zoro #
G615452840
UPC #
806134004354
Country of Origin
China

Dimensions

Height
13.5 in
Width
36.75 in
Length
36.75 in

Details

Item
Chandelier
Fixture Wattage
7W
Finish
Polished Nickel
Bulb Included
N
Color
Polished Nickel
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
12

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.