Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centerport 3 Light Bath And Vanity 17.5 In. Old Bronze

  • Mfr # 4203-OB

  • Zoro # G315452201


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
4.5 in
Length
17.5 in
Width
17.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4203-OB
Zoro #
G315452201
UPC #
806134004255
Country of Origin
China

Dimensions

Height
4.5 in
Length
17.5 in
Width
17.5 in
Depth
5.75 in

Details

Item
Bath and Vanity
Color
Old Bronze
Voltage
120V
Bulb Included
N
Finish
Old Bronze
Includes
Fixture, Hardware
Housing Material
Steel
Watts
4W
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
3
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.