Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centerport 3 Light Bath And Vanity 17.5 In. Polished Nickel

  • Mfr # 4203-PN

  • Zoro # G015452242


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
4.5 in
Length
17.5 in
Width
17.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4203-PN
Zoro #
G015452242
UPC #
806134004262
Country of Origin
China

Dimensions

Height
4.5 in
Length
17.5 in
Width
17.5 in
Depth
5.75 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
Watts
4W
Bulb Included
N
Housing Material
Steel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
3

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.