Zoro Homepage

Centerport 4 Light Semi Flush 11.5 In. Old Bronze

  • Mfr # 4204-OB

  • Zoro # G615452079


product price: $297.00
/ea
Free Shipping & Returns

Key Features

Finish
Old Bronze
Includes
Fixture, Hardware
Body Material
Steel
Watts
4W
Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4204-OB
Zoro #
G615452079
UPC #
806134004286
Country of Origin
China

Dimensions

Height
11.5 in
Length
11.5 in
Assembled Depth
5.75 in
Width
11.5 in

Details

Item
Semi Flush
Finish
Old Bronze
Includes
Fixture, Hardware
Body Material
Steel
Watts
4W
Voltage
120V
Color
Old Bronze
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Bulb Included
N
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
4
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.