Zoro Homepage

Centerport 9 Light Linear 47.5 In. Old Bronze

  • Mfr # 4248-OB

  • Zoro # G615452871


product price: $895.00
/ea
Free Shipping & Returns

Key Features

Length
47.5 in
Width
19 in
Height
11 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4248-OB
Zoro #
G615452871
UPC #
806134004408
Country of Origin
China

Dimensions

Length
47.5 in
Width
19 in
Height
11 in

Details

Item
Linear
Voltage
120V
Includes
Fixture, Hardware
Finish
Old Bronze
Bulb Included
N
Watts
7W
Bulb Shape
E12 Candelabra Base
Color
Old Bronze
Socket Count
9
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Material
Steel
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.