Zoro Homepage

Central Park 1 Light Wall Sconce 15.25 In. Polished Nickel

  • Mfr # 7616-PN

  • Zoro # G215451069


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Width
5.25 in
Fixture Voltage
120V
Finish
Polished Nickel
Size
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7616-PN
Zoro #
G215451069
UPC #
806134022730
Country of Origin
China

Dimensions

Height
15.25 in
Width
5.25 in
Size
15.25 in
Assembled Depth
2.5 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Lamp Included
N
Watts
9W
Includes
Fixture, Hardware
Body Material
Alabaster
Shade Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
Integrated LED
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

With no visible hardware, this ultra-clean, crisp sconce is ideal for a minimalist environment or to give any space an instant contemporary feel. The rectangular, white Spanish alabaster diffuser extends less than 3 inches. Open at the top and bottom, light shines above and below as well as through the alabaster creating a beautiful, well-lit look.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.