Zoro Homepage

Central Park 1 Light Wall Sconce 26.25 In. Polished Nickel

  • Mfr # 7626-PN

  • Zoro # G615451140


product price: $1,210.00
/ea
Free Shipping & Returns

Key Features

Height
26.25 in
Width
5.25 in
Fixture Voltage
120V
Finish
Polished Nickel
Size
26.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7626-PN
Zoro #
G615451140
UPC #
806134022747
Country of Origin
China

Dimensions

Height
26.25 in
Width
5.25 in
Size
26.25 in
Length
5.25 in
Assembled Depth
2.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Body Material
Brass
Lamp Included
N
Watts
18W
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No

Description

With no visible hardware, this ultra-clean, crisp sconce is ideal for a minimalist environment or to give any space an instant contemporary feel. The rectangular, white Spanish alabaster diffuser extends less than 3 inches. Open at the top and bottom, light shines above and below as well as through the alabaster creating a beautiful, well-lit look.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.