Zoro Homepage

Central valley 8.25 in. Rechargeable Table Lamp Aged Brass

  • Mfr # L4751-AGB

  • Zoro # G016024806


product price: $576.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Height
14.75 in
Switch
Touch Dimmer
Maximum Wattage
5W
Material
Natural Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4751-AGB
Zoro #
G016024806
UPC #
806134965327
Country of Origin
China

Dimensions

Height
14.75 in
Length
8.25 in
Width
8.25 in
Backplate Height (sconces only)
11 in
Backplate Width (sconces only)
2.5 in

Details

Includes
Fixture, Hardware
Switch
Touch Dimmer
Maximum Wattage
5W
Material
Natural Stone
Glass Color
Aged Brass
Voltage
300V
Item
Rechargeable Table Lamp
Number of Bulbs
1
Finish
Aged Brass
Location Rating
ETL Damp
Cable/Wire/Cord
120 in
Product Care
Clean with soft, damp cloth
Integrated LED
Yes
Series
Central valley
LED Color Temperature
2700 K

Description

A clever play on proportions, shapes, and materiality, Central Valley is a petite table lamp with a big personality. A large white linen shade tops the weighty dark-honed Nero Madera marble base, with the shape of the shade following the exact angles of the stone. To bridge these two opposing forces, distinctive spokes extend from the base to secure the shade, adding a jewelry-like quality. The Aged Brass finish lends a stately sense of elegance.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.