Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chambers 12 Light Chandelier 45 In. Polished Nickel

  • Mfr # 2745-PN

  • Zoro # G315450306


product price: $3,474.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
75W
Finish
Polished Nickel
Bulb Included
N
Height
33.75 in
Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2745-PN
Zoro #
G315450306
UPC #
806134857769
Country of Origin
China

Dimensions

Height
33.75 in
Length
45 in
Width
45 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
Voltage
120V
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Socket Count
12
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.