Chambers 15 Light Chandelier 58.25 In. Aged Old Bronze

  • Mfr # 2758-AOB

  • Zoro # G615450211


product price: $5,410.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
75W
Finish
Aged Old Bronze
Width
58.25 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2758-AOB
Zoro #
G615450211
UPC #
806134857783
Country of Origin
China

Dimensions

Width
58.25 in
Length
58.25 in
Height
38.25 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Bulb Included
N
Color
Aged Old Bronze
Socket Count
15
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.