Chambers 15 Light Chandelier 58.25 In. Polished Nickel

  • Mfr # 2758-PN

  • Zoro # G915450317


product price: $4,860.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
75W
Finish
Polished Nickel
Color
Polished Nickel
Length
58.25 in
Width
58.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2758-PN
Zoro #
G915450317
UPC #
806134857790
Country of Origin
China

Dimensions

Length
58.25 in
Width
58.25 in
Height
38.25 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Polished Nickel
Color
Polished Nickel
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Slope Ceiling Compatable
No
Socket Count
15
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.