Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chambers 6 Light Semi Flush 21 In. Aged Brass

  • Mfr # 2721-AGB

  • Zoro # G915449229


product price: $1,666.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Body Material
Steel
Width
21 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2721-AGB
Zoro #
G915449229
UPC #
806134857684
Country of Origin
China

Dimensions

Width
21 in
Length
21 in
Height
8 in

Details

Item
Semi Flush
Finish
Aged Brass
Body Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
6
Color
Aged Brass
Designer
Hudson Valley Lighting
Bulb Included
N
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.