Zoro Homepage

Chambers 6 Light Semi Flush 21 In. Aged Old Bronze

  • Mfr # 2721-AOB

  • Zoro # G615449277


product price: $1,464.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Old Bronze
Watts
60W
Voltage
120V
Height
8 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2721-AOB
Zoro #
G615449277
UPC #
806134857691
Country of Origin
China

Dimensions

Height
8 in
Length
21 in
Width
21 in

Details

Item
Semi Flush
Finish
Aged Old Bronze
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
N
Bulb Shape
E26 Medium Base
Socket Count
6
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Color
Aged Old Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.