Zoro Homepage

Chambers 6 Light Semi Flush 21 In. Polished Nickel

  • Mfr # 2721-PN

  • Zoro # G715450487


product price: $1,380.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2721-PN
Zoro #
G715450487
UPC #
806134857707
Country of Origin
China

Dimensions

Length
21 in
Height
8 in
Width
21 in

Details

Item
Semi Flush
Finish
Polished Nickel
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Voltage
120V
Socket Count
6
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Bulb Included
N
Slope Ceiling Compatable
No
Color
Polished Nickel
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.