Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chandler 2 Light Flush Mount 12.5 In. Aged Brass

  • Mfr # 1212-AGB

  • Zoro # G415450145


product price: $956.00
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Width
12.5 in
Voltage
120V
Height
5.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212-AGB
Zoro #
G415450145
UPC #
806134155926
Country of Origin
China

Dimensions

Length
12.5 in
Width
12.5 in
Height
5.5 in

Details

Voltage
120V
Watts
60W
Finish
Aged Brass
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Color
Aged Brass
Bulb Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
2
Product Care
Clean with soft, damp cloth

Description

Our four-leaf clover ceiling fixture is a lucky find. From Mediterranean to modern, Chandler's inviting glow of ambient light is a welcome addition to any well-appointed space. Cast metal and custom opal glass give lasting life to this quatrefoil design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.