Zoro Homepage

Chandler 2 Light Flush Mount 12.5 In. Old Bronze

  • Mfr # 1212-OB

  • Zoro # G715450104


product price: $343.00
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Voltage
120V
Height
5.5 in
Finish
Old Bronze
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212-OB
Zoro #
G715450104
UPC #
806134155933
Country of Origin
China

Dimensions

Length
12.5 in
Width
12.5 in
Height
5.5 in

Details

Voltage
120V
Watts
60W
Finish
Old Bronze
Item
Flush Mount
Bulb Included
N
Body Material
Steel
Color
Old Bronze
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
2
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Our four-leaf clover ceiling fixture is a lucky find. From Mediterranean to modern, Chandler's inviting glow of ambient light is a welcome addition to any well-appointed space. Cast metal and custom opal glass give lasting life to this quatrefoil design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.