Zoro Homepage

Chandler 3 Light Flush Mount 16.75 In. Polished Nickel

  • Mfr # 1216-PN

  • Zoro # G615450624


product price: $1,183.00
/ea
Free Shipping & Returns

Key Features

Length
16.75 in
Voltage
120V
Height
5.5 in
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1216-PN
Zoro #
G615450624
UPC #
806134155971
Country of Origin
China

Dimensions

Length
16.75 in
Width
16.75 in
Height
5.5 in

Details

Voltage
120V
Watts
60W
Finish
Polished Nickel
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
N
Body Material
Steel
Color
Polished Nickel
Socket Count
3
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Our four-leaf clover ceiling fixture is a lucky find. From Mediterranean to modern, Chandler's inviting glow of ambient light is a welcome addition to any well-appointed space. Cast metal and custom opal glass give lasting life to this quatrefoil design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.