Zoro Homepage

Charles 5 Light Linear 40.5 In. Polished Nickel

  • Mfr # 3240-PN

  • Zoro # G915449496


product price: $624.00
/ea
Free Shipping & Returns

Key Features

Length
40.5 in
Width
40.5 in
Height
10.5 in
Finish
Polished Nickel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240-PN
Zoro #
G915449496
UPC #
806134852481
Country of Origin
China

Dimensions

Length
40.5 in
Width
40.5 in
Height
10.5 in

Details

Item
Linear
Finish
Polished Nickel
Bulb Included
N
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Bulb Shape
E26 Medium Base
Socket Count
5
Battery Included
No
Designer
Hudson Valley Lighting
Color
Polished Nickel
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.