Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charleston 1 Light Wall Sconce 5.5 In. Aged Brass

  • Mfr # 1741-AGB

  • Zoro # G815450875


product price: $517.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
5.5 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1741-AGB
Zoro #
G815450875
UPC #
806134108038
Country of Origin
China

Dimensions

Height
12.5 in
Width
5.5 in
Length
5.5 in
Assembled Depth
10.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Body Material
Brass
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Color
Aged Brass

Description

The ball & scroll form is a venerable classic of colonial vintage. Adding just the right amount of embellishment from canopy to finial, Charleston is a cleaned-up classic, its light shining through fine pleated shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.