Zoro Homepage

Chatton 12 in. Pendant in Aged Brass

  • Mfr # 6913-AGB

  • Zoro # G916223828


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Lamp Base
E26 Medium Base
Series
Chatton
Bulb Type
G25
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6913-AGB
Zoro #
G916223828
UPC #
806134983390
Country of Origin
Viet Nam

Dimensions

Height
15.5 in
Width
12 in

Details

Housing Finish
Aged Brass
Lamp Base
E26 Medium Base
Series
Chatton
Bulb Type
G25
Item
Pendant
Number of Lights
1
Includes
Fixture, Hardware
Lamp Included
No
Material
Steel
Watts
15 W
Voltage
120V
Location Rating
UL Damp

Description

The elegance of vintage Art Deco style blooms to life in the glamorous Chatton family. Blown from light bronze fluted glass, the tulip-shaped shade provides a delicate companion to the graceful metalwork finished in Aged Brass. Considered details like the graceful gooseneck arm on the sconce, and a large bead-like sphere accent further the botanical motif. Available as a sconce or pendant in two sizes, Chatton brings an area into focus with its whimsical ways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.