Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chatton Wall Sconce in Aged Brass

  • Mfr # 6918-AGB

  • Zoro # G116223819


product price: $433.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Fixture Voltage
120V
Finish
Aged Brass
Height
17 in
Lamp Base
E12 Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6918-AGB
Zoro #
G116223819
UPC #
806134983437
Country of Origin
Viet Nam

Dimensions

Height
17 in
Width
5.75 in
Backplate Width
4.75 in
Backplate Height
0.5 in

Details

Body Material
Steel
Fixture Voltage
120V
Item
Wall Sconce
Finish
Aged Brass
Lamp Base
E12 Candelabra Base
Series
Chatton
Number of Bulbs
1
Watts
10 W
Includes
Fixture, Hardware
Lamp Included
No
Bulb Type
B11
Location Rating
UL Damp

Description

The elegance of vintage Art Deco style blooms to life in the glamorous Chatton family. Blown from light bronze fluted glass, the tulip-shaped shade provides a delicate companion to the graceful metalwork finished in Aged Brass. Considered details like the graceful gooseneck arm on the sconce, and a large bead-like sphere accent further the botanical motif. Available as a sconce or pendant in two sizes, Chatton brings an area into focus with its whimsical ways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.