Chelsea 5 Light Chandelier 24 In. Polished Nickel

  • Mfr # 8824-PN

  • Zoro # G515447526


product price: $696.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Color
Polished Nickel
Width
24 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8824-PN
Zoro #
G515447526
UPC #
806134123734
Country of Origin
China

Dimensions

Width
24 in
Length
24 in
Height
20.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Voltage
120V
Product Care
Clean with soft, damp cloth
Socket Count
5
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.