Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cheshire 2 Light Wall Sconce 8.5 In. Aged Brass

  • Mfr # 9501-AGB

  • Zoro # G215448137


product price: $1,155.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Width
8.5 in
Fixture Voltage
120V
Length
8.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9501-AGB
Zoro #
G215448137
UPC #
806134041670
Country of Origin
China

Dimensions

Height
17.5 in
Width
8.5 in
Length
8.5 in
Assembled Depth
9 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Body Material
Brass
Shade Color
Aged Brass
Lamp Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Color
Aged Brass
Socket Count
2
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Smooth candlestick colonnades form a classical counterpoint to Cheshire's extravagant details. The dramatic contrast of matte black shades with cast metal makes a striking design statement. Coordinated shade interiors amplify the hue of our hand-rubbed Aged Brass and Antique Nickel finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.