Zoro Homepage

Cheshire 9 Light Chandelier 36 In. Aged Brass

  • Mfr # 9523-AGB

  • Zoro # G115449081


product price: $5,265.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Bulb Included
N
Length
36 in
Material
Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9523-AGB
Zoro #
G115449081
UPC #
806134041762
Country of Origin
China

Dimensions

Height
19 in
Length
36 in
Width
36 in

Details

Item
Chandelier
Fixture Wattage
60W
Bulb Included
N
Material
Brass
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
9
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Smooth candlestick colonnades form a classical counterpoint to Cheshire's extravagant details. The dramatic contrast of matte black shades with cast metal makes a striking design statement. Coordinated shade interiors amplify the hue of our hand-rubbed Aged Brass and Antique Nickel finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.