Zoro Homepage

Chester park 3.75 in. Wall Sconce Aged Brass

  • Mfr # 6718-AGB

  • Zoro # G716051386


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Width
3.75 in
Number of Bulbs
1
Damp/Wet Rating
UL Damp
Length
3.75 in
Series
Chester park
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6718-AGB
Zoro #
G716051386
UPC #
806134957216
Country of Origin
China

Dimensions

Width
3.75 in
Length
3.75 in
Height
18.25 in
Backplate Height (sconces only)
4.75 in
Backplate Width (sconces only)
4.75 in

Details

Number of Bulbs
1
Damp/Wet Rating
UL Damp
Series
Chester park
Finish
Aged Brass
Fixture Wattage
10W
Glass Color
Aged Brass
Body Material
Steel
Fixture Voltage
120 V
Fixture Type
B11
Item
Sconce
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Cable/Wire/Cord
7 in

Description

Inspired by a tulip in bloom, the two-tone glass silhouette of Chester Park is undeniably romantic. The faceted shade features a white interior, while the armback stem is crafted from tinted champagne glass. This layering of glass creates distinctive lighting effects whether this one-light sconce is switched on or off. To finish the look, clean-lined metalwork adds a moment of modern detailing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.