Zoro Homepage

Chisel 1 Light Wall Sconce 4 In. Black Iron

  • Mfr # 4101-BI

  • Zoro # G615451225


product price: $435.00
/ea
Free Shipping & Returns

Key Features

Height
21.25 in
Fixture Voltage
120V
Finish
Black Iron
Assembled Depth
6 in
Shade Color
Black Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101-BI
Zoro #
G615451225
UPC #
806134021030
Country of Origin
Philippines

Dimensions

Height
21.25 in
Width
4 in
Assembled Depth
6 in
Length
4 in

Details

Fixture Voltage
120V
Finish
Black Iron
Item
Wall Sconce
Shade Color
Black Iron
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Color
Black Iron

Description

Part light fixture, part work of art, Chisel simply oozes style. A stunning conversation piece, the holder extends down, creating a long, dripping form that demands attention. The clear glass shades allow this hand-crafted piece to shine even brighter. Choose from Black Iron or White Plaster to match any color scheme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.