Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chisel 3 Light Wall Sconce 9.75 In. Black Iron

  • Mfr # 4103-BI

  • Zoro # G015451146


product price: $941.00
/ea
Free Shipping & Returns

Key Features

Height
27.5 in
Fixture Voltage
120V
Finish
Black Iron
Shade Color
Black Iron
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103-BI
Zoro #
G015451146
UPC #
806134021054
Country of Origin
Philippines

Dimensions

Height
27.5 in
Width
9.75 in
Assembled Depth
6 in
Length
9.75 in

Details

Fixture Voltage
120V
Finish
Black Iron
Item
Wall Sconce
Shade Color
Black Iron
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Color
Black Iron
Socket Count
3

Description

Part light fixture, part work of art, Chisel simply oozes style. A stunning conversation piece, the holder extends down, creating a long, dripping form that demands attention. The clear glass shades allow this hand-crafted piece to shine even brighter. Choose from Black Iron or White Plaster to match any color scheme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.